Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-000760
Zoro #
G3534413
UPC #
013658120358
Country of Origin
China
Dimensions
Blade Length
2-1/2"
Closed Length
3-19/64"
Length Open
5-51/64"
Details
Type
Bear Grylls Compact Scout
Item
Folding Knife
Number of Blades
1
Blade Edge
Partially Serrated
Blade Type
Drop Point
Blade Material
High Carbon Stainless Steel
Locking Blade
Lockback
Handle Material
Glass-Filled Nylon
Features
Nail Nick in Blade, Lock Back, Oversized Finger Notch
Belt Clip
No
Sheath
No
Includes
Prioritites of Survival Pocket Guide
One-Hand Operation
Yes
Handle Color
Black
Description
Folding Knife, Blade Length 2 1/2 in, Blade Material High Carbon Stainless Steel, Blade Type Drop Point, Closed Length 3 19/64 in, Features Nail Nick in Blade, Lock Back, Oversized Finger Notch, Handle Color Black, Handle Material Glass-Filled Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.