Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWB-01
Zoro #
G3534517
UPC #
-
Country of Origin
China
Dimensions
Height
13"
Width
6-3/4"
Length
10-1/2"
Details
Material
Wire
Item
Wall Mount Wire Rack
Color
White
For Use With
Mfr. No. AB-SCDX, PC111Y, PC16WF, SB9SET, SGB-32 and AB-LGCP
Description
Wall Mount Wire Rack, Color White, For Use With Mfr. No. AB-SCDX, PC111Y, PC16WF, SB9SET, SGB-32 and AB-LGCP, Height 13 in, Length 10 1/2 in, Material Wire, Width 6 3/4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.