Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-317ABCP

  • Zoro # G3534711


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-317ABCP
Zoro #
G3534711
UPC #
611943463779
Country of Origin
United States

Dimensions

Height
4-1/4 in
Spout Length
5 in
Overall Height
8 3/8 in
Spout Height
2 7/8 in
For Surface Thickness - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
1 3/4 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Chrome
Handle Type
Wristblade
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
Valve Type
Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Faucet Spout
Rigid
Faucet Type
Bathroom Sink Faucet
Battery Charger CEC Compliant
Non CEC Compliant
Connection
1/2 in MNPS
Temp. Control
Yes
Includes
Mounting Hardware
Replacement Cartridge
5UTW1 or 5UTW2
Features
Mounting Hardware Included
Type
Manual
Power Source
Manual
Max. Mounting Hole Center Distance
8 in
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Male NPSM
Series
404
Temperature Control
Non-Adjustable Temperature
Spout Reach
5 in
Application
Commercial
Outlet Type
Aerator
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Inlet Connection Type
NPSM
Ligature Resistance
No
Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Male
Pressure - Maximum
125 psi
CEC Compliance
Not CEC Compliant
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Bathroom
Spout Shape
Arc
Operation Method
Manual
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.