Chemical Resistant Coveralls, Hooded Coverall, 2XL, ChemSplash(R) 1, Elastic Wrist, Serged Seam

  • Mfr # 7019YS-2XL

  • Zoro # G3535847


product price:  $81.15
/pk 12, $6.76/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7019YS-2XL
Zoro #
G3535847
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
45 in to 48 in
Fits Waist Size
44 in to 46 in
Maximum Height
76 in
Minimum Height
72 in
Chest Size - Minimum
45 in
Chest Size - Maximum
48 in
Maximum Waist Size
46 in
Minimum Waist Size
44 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
Ankle Closure
Attached Boots
Fabric Weight
2.1 oz
Inseam
30 1/2 in
Series
7019YS
Hazard Protection Type
Reduced Spray
Coverall Style
Hooded Coverall
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Color Family
Yellows
Level of Protection
Reduced Spray
Includes Outer Boot Flaps
No
Anti-Static
Yes
Liquid Tight
Yes
Includes Boot Covers
Yes
Spray Tight
Yes
Packaging
Bulk
Breathable Back Style
Full
Attached Hood
Yes
Garment Style
Coverall
Closure Features
Zipper
Wrist Closure
Elastic
Gas Tight
Yes
Reduced Spray
Yes
Attached Glove Style
Not Included
Pathogen and Chemical Ratings
ISO 6530 / EN 368, ASTM F1670
Flame Resistance and Retardance Ratings
EN 1146
Sterilization Status
Non-Sterile

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.