Zoro Homepage
This item is Discontinued.
Current LED Floodlight, PAR30L, 2700K, Soft White LED10DP3LS827/20

LED Floodlight, PAR30L, 2700K, Soft White (Discontinued)

  • Mfr # LED10DP3LS827/20
  • Zoro # G3536671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10DP3LS827/20
Zoro #
G3536671
UPC #
043168619257
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
4-13/16"
Max. Overall Bulb Length
4-13/16"
Overall Length
4.8 in
Bulb Dia.
3.75 in

Details

Bulb Designation
LED10DP3LS827/20
Voltage
120
Bulb Color Temp.
2700K
Bulb Beam Angle
20 Degrees
Watts
10
Average Bulb Life
25,000 hr.
Bulb Shape
PAR30L
Energy Star Compliant
No
Lumens
450
Item
LED Floodlight
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Special Features
Silver Body
Color Temperature
2700 K
Trade Number
LED10DP3LS827/20
Wattage Equivalency
3800W HAL

Description

LED Floodlight, Dimmable, Lamp Type Reflector, Lamp Shape PAR30L, Base Type Medium Screw (E26), 10 Watts, Voltage 120, Indoor, Initial Lumens 450, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Soft White, Max. Overall Length 4.8 In., Lamp Dia. 3.75 In., Beam Angle 20 Degrees , Lamp Designation LED10DP3LS827/20, Energy Star Compliant Yes, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.