Chemical Resistant Coveralls, Hooded Coverall, M, ChemSplash(R) 1, Elastic Wrist, Serged Seam

  • Mfr # 7019YS-M

  • Zoro # G3537974


product price:  $83.55
/pk 12, $6.96/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7019YS-M
Zoro #
G3537974
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
36 in to 39 in
Fits Waist Size
32 in to 34 in
Maximum Height
67 in
Minimum Height
62 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemSplash(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
Ankle Closure
Attached Boots
Fabric Weight
2.1 oz
Inseam
28 in
Series
7019YS
Hazard Protection Type
Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Reduced Spray
Features
Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Color Family
Yellows
Anti-Static
Yes
Includes Outer Boot Flaps
No
Closure Features
Zipper
Gas Tight
Yes
Reduced Spray
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Liquid Tight
Yes
Attached Glove Style
Not Included
Breathable Back Style
Full
Includes Boot Covers
Yes
Garment Style
Coverall
Packaging
Bulk
Spray Tight
Yes
Flame Resistance and Retardance Ratings
EN 1146
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
ISO 6530 / EN 368, ASTM F1670

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products