Diamond Saw Blade, Dry, Turbo Rim, 9 In Dia (Discontinued)
- Mfr # 168314
- Zoro # G3540363
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
168314
Zoro #
G3540363
UPC #
092333911856
Country of Origin
Unknown
Dimensions
Blade Dia.
9"
Cutting Depth
2-1/2"
Plate Thickness
0.090"
Details
Cutting Type
Dry
Rim Type
Turbo
Item
Diamond Saw Blade
Application
General Purpose Material
Arbor Hole
5/8 x 7/8"
Grade
Good
Diamond Knockout
Yes
Max. RPM
4000
For Use With
Angle Grinder and Other Hand Held Tools
Blade Type
Turbo Rim
Description
Diamond Saw Blade, Blade Dia. 9 in, Cutting Type Dry, Rim Type Turbo, Grade Good
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.