Round Duct Tee, 5 in Duct Dia, Galvanized Steel, 24 ga GA, 14 1/8 in W, 14-1/8" L, 9 in H

  • Mfr # GRFTJ5GA24

  • Zoro # G3541447


product price:  $58.99
/ea

Key Features

Duct Fitting Duct Size
5"
Width
14 1/8 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFTJ5GA24
Zoro #
G3541447
UPC #
094714760107
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
14 1/8 in
Height
9 in
Inlet Diameter
5 in
Length
14-1/8"
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
14 1/8 in
Overall Height
9 in
Overall Length
14 1/8 in
Overall Width
14 1/8 in
For Duct Width
12 1/8 in
For Duct Height
6 1/2 in
Material Thickness
24 ga
For Nominal Duct Diameter
5 in
Inside Diameter
5 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Special Features
Sealed
Duct Fitting Item
Tee
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Type
Tee
Connection Type
Press Fit
Shape
Tee
Maximum Temperature Rating
212 Degrees F
Product Type
Tee
Compatible with Brand
LEED
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Seal Material
EPDM, Co-Polymer
End Type
Plain/Crimped
For Duct Shape
Round
Weight
1 lb

Description

Duct Tee, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Overall Length 14 1/8 in, Product Type Tee, Material Thickness 24 ga, Weight 1 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 6 1/2 in, Shape Tee, End Type Plain/Crimped, For Duct Width 12 1/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.