Reflective Tape, W 2 In, White
Mfr # 18679
Zoro # G3542016
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
2"
Length
50 yd
Thickness
8 mil
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18679
Zoro #
G3542016
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
50 yd
Thickness
8 mil
Details
Item
Dot C-2 Conspicuity Tape
Color
White
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Backing Texture
Smooth
Package Configuration
Roll
Maximum Operating Temperature
175 Degrees F
Minimum Application Temperature
65 Degrees F
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
10 yr
Maximum Application Temperature
175 Degrees F
Reflective Technology
Micro Prismatic
Description
Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.