1/4" Drive Extension 4"
Mfr # 81114D
Zoro # G3542169
product price:Â $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Drive Size
1/4"
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81114D
Zoro #
G3542169
UPC #
099575811142
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
4 in
Details
Item
Extension
SAE or Metric
SAE
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
Description
Knurled Extension,4 In, 1/4 Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.