This item is Discontinued.

Central Carton Tape, Natural, 3 In. x 450 Ft., PK10 K7350

Carton Tape, Natural, 3 In. x 450 Ft., PK10 (Discontinued)

  • Mfr # K7350
  • Zoro # G3542874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K7350
Zoro #
G3542874
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
6.30 mil
Tape Width
3"
Tape Length
450"
Length
450 ft.
Thickness
6.30 mil
Width
3
Outside Length
450
Outside Width
3
Height
3"

Details

Item
Water-Activated Carton Sealing Tape
Tape Backing Material
Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Machine
Min. Tape Performance Temp.
Not Rated
Legend
No legend
Standards
Not Rated
Shape
Continuous Roll
Color
NATURAL
Series
250
Material
Fiberglass Reinforced Paper
Shear Strength
Not Rated
Tape Paper Weight
3.09 lbs.
Tensile Strength
75 lb./in.
Performance Temp.
0 Degrees to 120 Degrees F
Tape Tensile Strength
74 lb/in
Max. Tape Performance Temp.
Not Rated
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Elongation
0%
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 40 lbs/18 kg.
Type
Water Activated Tape

Description

Tan, Tape Adhesive Water-Activated, Tape Application Machine, Tape Tensile Strength 74 lb/in, Tape Thickness 6.30 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Carton Sealing Tape, Series 250, Tape Adhesive Strength Not Rated, Tape Backing Material Paper, Tape Elongation 0 Percent, Package Quantity 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.