This item is Discontinued.

Central Carton Tape, Natural, 3 In. x 600 Ft., PK10 K2800

Carton Tape, Natural, 3 In. x 600 Ft., PK10 (Discontinued)

  • Mfr # K2800
  • Zoro # G3543547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2800
Zoro #
G3543547
UPC #
035694911806
Country of Origin
Unknown

Dimensions

Tape Width
3"
Tape Length
600"
Length
600 ft.
Width
3
Thickness
5.1 mil
Outside Width
3
Outside Length
600
Height
3"

Details

Item
Carton Sealing Tape
Tape Adhesive
#410 Starch Based Adhesive
Tape Color
Natural
Material
Kraft Paper
Adhesive
#410 Starch Based Adhesive
Color
NATURAL
Shape
Continuous Roll
Performance Temp.
Up to 110 Degrees F
Tensile Strength
41 lb./in.
Tape Paper Weight
3.65 lbs.
Type
Water Activated Tape
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.

Description

Carton Sealing Tape, Package Quantity 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.