This item is Discontinued.

Ingersoll-Rand 1-1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Sulfate, 20 in L E1220H

1-1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Sulfate, 20 in L (Discontinued)

  • Mfr # E1220H
  • Zoro # G3543601
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E1220H
Zoro #
G3543601
UPC #
663023093062
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2"
Overall Length
20 in

Details

SAE or Metric
SAE
Finish
Black Sulfate
Number of Pieces
1
Item
Impact Socket Extension
Impact Rated
No

Description

Impact Socket Extension, Black Sulfate, Overall Length 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.