3/8" Drive 12 Point Deep SAE Socket 3/4"
Mfr # 80517
Zoro # G3543928
product price:Â $8.49
/ea
Sold in multiples of 2 for $16.98
Key Features
Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80517
Zoro #
G3543928
UPC #
099575805172
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Socket Type
Deep Length
Tether Style
Tether Capable
Tether Ready
No
Product Type
Skt Dp 3/8Dr 12Pt 3/4
Tether Status
Not Tether Capable
Material
Alloy Steel
Drive Type
12 Point
Type
Socket
Description
Skt Dp 3/8Dr 12Pt 3/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.