Instant Cold Compress, White, 5In. x 4In.

  • Mfr # Z6005

  • Zoro # G3543985


product price:  $2.45
/ea

Key Features

Length
4 in
Waterproof
Yes
Color
White
Includes
(1) Instant Cold Pack
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6005
Zoro #
G3543985
UPC #
092265960052
Country of Origin
China

Dimensions

Length
4 in
Width
5 in
Temperature Pack Thickness
1 in
Temperature Pack Width
5 in
Package Height
5 in
Temperature Pack Length
4 in
Package Width
5 in
Package Length
4 in

Details

Item
Cold Pack
Waterproof
Yes
Color
White
Includes
(1) Instant Cold Pack
Material
Plastic
Industry Type
Healthcare
Disposable
Yes
Standards
ANSI/ISEA Z308.1-2015
Package Type
Bag
Unitized
Bulk
Product Type
Cold Pack
Latex Content
Latex Free
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, 91123, 91131, 91132
Reusable
Disposable
Temperature Pack Material
Plastic
Number of Temperature Packs Included
1
Includes Fastener
No Fastener
Package Color Code
White
Activation Mechanism
Instant
Water Resistance
Waterproof
Temperature Pack Color
White

Description

Cold Pack, Color White, Disposable Yes, Waterproof Yes, Material Plastic, Length 4 in, Width 5 in, Includes (1) Instant Cold Pack, Standards ANSI/ISEA Z308.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.