This item is Discontinued.

Mk Diamond Products Depressed Center Wheel Set, 10 Piece, 4 In 157492

Depressed Center Wheel Set, 10 Piece, 4 In (Discontinued)

  • Mfr # 157492
  • Zoro # G3544082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157492
Zoro #
G3544082
UPC #
092333776868
Country of Origin
Unknown

Dimensions

Diameter
4"

Details

Item
Depressed Center Wheel Set
Max. RPM
11,000
Kit Type
Type 27, For Dry Marble Polishing
Includes
(2) Each 40, 80, 220, 400 and 600 Grit PVA (Polyvinyl Alcohol) Wheels
Number of Pieces
10

Description

Depressed Center Wheel Set, Type 27, For Dry Marble Polishing, Number of Pieces 10, Diameter 4 in, Max. RPM 11,000, Includes (2) Each 40, 80, 220, 400 and 600 Grit PVA (Polyvinyl Alcohol) Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.