Traffic Cone, PVC, High-Intensity Prismatic, 28 in Height, 7 lb, Orange

  • Mfr # 6FHC6

  • Zoro # G3544651


product price:  $25.15
/ea

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
7 lb
Outside Diameter
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FHC6
Zoro #
G3544651
UPC #
190735540633
Country of Origin
China

Dimensions

Height
28 in
Outside Diameter
11 in
Storage Size Length
11 in
Base Dimension
14 1/2 in
Height of Reflective Collar
6 in
Storage Size Width
11 in
Height of Reflective Stripe
(1) 6 in
Base Length
14 1/2 in
Base Width
14 1/2 in
Cone Outside Diameter - Bottom
11 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
7 lb
Standards
MUTCD, NCHRP-350
Retroreflective Collar Material
Polycarbonate
Traffic Cone Product Group
Traffic Cones with Bands
Recessed Collar
Yes
Meets MUTCD Requirements
Yes
Base Color
Orange
Grabber Top
No
Retroreflective Collar
Yes
Base Material
PVC
Traffic Cone Shape
Standard
Base Shape
Square
Number of Reflective Stripes
1
Legend
Blank
Includes Reflective Striping
Yes
Cone Weight
7 lb
Collapsible
No
Meets NCHRP 350 Testing Criteria
Yes
Reflective Stripe Material
Polycarbonate
Cone Style
Standard
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Orange, Product Type Traffic Cone with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe 6 in, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 in, Cone Style Standard, Meets MUTCD Requirements Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.