1/4" Drive 12 Point Standard SAE Socket 3/8"

  • Mfr # 80216

  • Zoro # G3544670


product price:  $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
0.965"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80216
Zoro #
G3544670
UPC #
099575802164
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
3/8"
Overall Length
0.965"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Tether Capable
Tether Capable
Socket Type
Standard Length
Tether Style
Tether Capable
Tether Ready
No
Material
Alloy Steel
Drive Type
12 Point

Description

Skt Std 1/4Dr 12Pt 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.