This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, cntnuos Rim, 4 In Dia 168318

Diamond Saw Blade, cntnuos Rim, 4 In Dia (Discontinued)

  • Mfr # 168318
  • Zoro # G3545017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168318
Zoro #
G3545017
UPC #
092333911900
Country of Origin
Unknown

Dimensions

Blade Dia.
4 in
Plate Thickness
0.080 in
Cutting Depth
1"

Details

Cutting Type
Dry
Rim Type
Continuous
Max. RPM
8000
Grade
Standard
For Use With
Hand Held Saws, Grinders
Application
Tile
Arbor Hole
5/8, 7/8", 20mm
Diamond Knockout
No
Item
Diamond Saw Blade
Blade Type
Continuous Rim

Description

Diamond Saw Blade, Blade Dia. 4 in, Cutting Type Dry, Rim Type Continuous, Grade Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.