Gage Block, Rect, Steel, 1.00 In, ASME AS-1
Mfr # 611201-541
Zoro # G3545525
product price:Â $44.99
/eaKey Features
Material
Steel
Tolerance
4 microinch
Includes
Cert. of Inspection
Nominal Size
1 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
611201-541
Zoro #
G3545525
UPC #
603908465256
Country of Origin
Japan
Dimensions
Nominal Size
1 in
Face Width
23/64 in
Face Length
1 3/8 in
Dimension Type
Inch
Details
Item
Rectangular Gauge Block
Material
Steel
Tolerance
4 microinch
Includes
Cert. of Inspection
Shape
Rectangular
Grade
AS-1
Included Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Application Grade
Working Reference
With Hole
No
Standards
ASME
Product Type
Rectangular Gauge Block
Description
Rectangular Gauge Block, Long Form Calibration Certificate No, Material Steel, Application Grade Working Reference, Dimension Type Inch, Grade AS-1, Nominal Size 1 in, Shape Rectangular, Tolerance 4 microinch, With Hole No, Face Length 1 3/8 in, Face Width 23/64 in, Included Certification Certificate of Inspection, Includes Cert. of Inspection, Standards ASME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.