Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Plato Solder Pot, 350 W, 500-975 F, Porcelain SP-101P

Solder Pot, 350 W, 500-975 F, Porcelain (Discontinued)

  • Mfr # SP-101P
  • Zoro # G3546094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-101P
Zoro #
G3546094
UPC #
-
Country of Origin
United States

Details

Item
Solder Pot
Voltage
120VAC
Watts
350
Temp. Rating
500 Degrees to 975 Degrees F
Features
2 lb Capacity, Porcelain Coating

Description

Solder Pot, 350 Watts, Temp. 500-975 F, Voltage 120, 2 lb Capacity, Porcelain Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.