Reflective Tape, W 1 In, White

  • Mfr # 18651

  • Zoro # G3546365


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Length
50 yd
Thickness
8 mil
Performance Temp.
175
Material
Polyester
Backing Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18651
Zoro #
G3546365
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
50 yd
Thickness
8 mil

Details

Item
Reflective Tape
Color
White
Performance Temp.
175
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
D4956 Type V
Product Form
Roll
Maximum Application Temperature
175 Degrees F
Maximum Adhesion Time
10 yr
Indoor or Outdoor Use
Outdoor
Package Configuration
Roll

Description

Reflective Tape, Reflective Color White, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.