Solid Rivet, Universal Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK

  • Mfr # 70AD0204-EA-250

  • Zoro # G3546602


product price:  $9.49
/pk 250, $0.04/ea

Key Features

Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Head Height
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70AD0204-EA-250
Zoro #
G3546602
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0625 in
Rivet Length
0.25 in
Head Height
0.032 in
Head Dia.
0.125 in
Shank Diameter
0.063 in
Body Length
1/4 in
Head Diameter
1/8 in
Overall Length
9/32 in

Details

Item
Solid Rivet
Rivet Head Style
Universal
Rivet Body Material
Aluminum
Fastener Finish
Gold
System of Measurement
Inch
Product Type
Solid Rivet
Head Type
Universal
Material
Aluminum
Manufacturer Location
Made in USA*
Material Grade/Class
2117-T4
Finish
Gold

Description

Solid Rivet,1/4 in L,Universal,PK250, System of Measurement Inch, Shank Diameter 0.063 in, Overall Length 9/32 in, Material Aluminum, Material Grade/Class 2117-T4, Finish Gold, Product Type Solid Rivet, Head Type Universal, Head Height 0.032 in, Head Diameter 1/8 in, Body Length 1/4 in, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products