This item is Discontinued.

Central Carton Tape, Natural, 72mm x 450 Ft., PK10 K8069

Carton Tape, Natural, 72mm x 450 Ft., PK10 (Discontinued)

  • Mfr # K8069
  • Zoro # G3546943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K8069
Zoro #
G3546943
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Width
2.76"
Tape Length
450"
Thickness
5.5 mil
Length
450 ft.
Width
3
Outside Length
450
Outside Width
2.76
Height
3"

Details

Item
Carton Sealing Tape
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Shape
Continuous Roll
Tensile Strength
67 lb./In.
Performance Temp.
110 Degrees F
Color
NATURAL
Material
Fiberglass Reinforced Kraft Paper
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Paper Weight
2.55 lbs.
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 20 pounds (9 kg).
Type
Water Activated Tape

Description

Carton Sealing Tape, Package Quantity 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.