This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Dry, Sgmntd Rim, 16 In Dia 168307

Diamond Saw Bld, Dry, Sgmntd Rim, 16 In Dia (Discontinued)

  • Mfr # 168307
  • Zoro # G3547616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168307
Zoro #
G3547616
UPC #
092333911634
Country of Origin
Unknown

Dimensions

Blade Dia.
16 in
Cutting Depth
6"
Plate Thickness
0.130 in

Details

Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
1"
Diamond Knockout
No
Max. RPM
2200
For Use With
Cut Off Saws
Grade
Good
Item
Diamond Saw Blade
Application
General Purpose Material
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 16 in, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.