Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17

  • Mfr # 849202430K

  • Zoro # G3548447


product price:  $2,273.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Lift
28 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
28 1/2 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849202430K
Zoro #
G3548447
UPC #
667143004052
Country of Origin
France

Dimensions

Housing Length
20.7 in
Housing Width
4 5/16 in
Housing Depth
20 7/8 in
Cable or Rope Length
30 ft
Lever Length
28 in
Cable or Rope Dia.
5/16 in
Width
9.8 in
Length
20.7 in
Cable Length
30 ft
Cord Length
30 ft
Body Depth
20 3/4 in
Maximum Lifting Length
28 ft
Maximum Cord Length
30 ft
Minimum Retracted Length
24 in
Body Width
4 5/16 in
Lifting Hook Opening Width
1 in
Cord Diameter
5/16 in
Minimum Cord Length
30 ft

Details

Load Capacity
2,000 lb
Hoist Lift
28 ft
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
28 1/2 in
Hook Opening
1 in
Item
Manual Cable Hoist
Finish
Zinc Plated
Lifting Capacity
2,000 lb
Trolley Configuration
Hook Mounted - No Trolley
Manual Cable Hoist/Puller Item
Manual Cable Hoist
Standards
UL Listed
Material
Galvanized steel
Pull Capacity
4,000 lb
Includes
Hook with Safety Latch
Body Material
Steel
Weight
20 lb
Included Components
Wire Rope
Operating Position
Horizontal, Vertical
Headroom
28 1/2 in
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
2,000 lb
Cord Material
Galvanized Steel
Body Finish
Zinc Plated
Includes Clutch
Clutch Not Included
Maximum Pulling Capacity
4,000 lb
Cord Type
Rope
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Steel
Product Type
Wire Rope Hoist

Description

Manual Cable Hoist, Body Depth 20 3/4 in, Body Material Steel, Body Width 4 5/16 in, Cable Length 30 ft, Cord Diameter 5/16 in, Cord Material Galvanized Steel, Cord Type Rope, Headroom 28 1/2 in, Included Components Wire Rope, Includes Clutch Clutch Not Included, Lever Length 28 in, Lifting Hook Material Steel, Lifting Hook Opening Width 1 in, Lifting Hook Type Hook with Safety Latch, Minimum Cord Length 30 ft, Maximum Cord Length 30 ft, Maximum Lifting Capacity 2,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.