Reflective Tape, W 2 In, Red

  • Mfr # 18711

  • Zoro # G3548736


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Width
2"
Length
150 ft.
Thickness
8 mil
Material
Polyester
Performance Temp.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18711
Zoro #
G3548736
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
150 ft.
Thickness
8 mil

Details

Item
Solid Color Conspicuity Material
Color
Red
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
ASTM D4956, ASTM E1164, ASTM E1347, ASTM E308, ASTM E810
Maximum Operating Temperature
175 Degrees F
Product Form
Roll
Package Configuration
Roll
Maximum Adhesion Time
5 yr
Maximum Application Temperature
175 Degrees F
Backing Texture
Smooth
Indoor or Outdoor Use
Outdoor
Reflective Technology
Micro Prismatic
Minimum Application Temperature
65 Degrees F

Description

Reflective Tape, Reflective Color Red, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.