Zoro Homepage
This item is Discontinued.
3M Marking Tape, Roll, 3In W, 150 ft. L 3-50-3430

Marking Tape, Roll, 3In W, 150 ft. L (Discontinued)

  • Mfr # 3-50-3430
  • Zoro # G3548763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-50-3430
Zoro #
G3548763
UPC #
888519021897
Country of Origin
United States

Dimensions

Thickness
6.8 mil
Width
3"

Details

Item
Reflective Marking Tape
Standards
ASTM D 4956
Material
vinyl
Pattern
Solid

Description

Reflective Marking Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.