Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moltan Universal Absorbent, 20 lb., Bag 8892

Universal Absorbent, 20 lb., Bag (Discontinued)

  • Mfr # 8892
  • Zoro # G3550041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8892
Zoro #
G3550041
UPC #
091913088926
Country of Origin
Unknown

Dimensions

Container Size
20 lb

Details

Item
Universal Absorbent
Fluids Absorbed
Water, Oil, Grease, Chemicals, Paint, Odors
Volume Absorbed per Pkg.
3.4 gal (Water)/4.1 gal (Oil)
Container Type
Bag
Composition
Diatomaceous Earth
Color
Tan/White

Description

Fluids Absorbed Water, Oil, Grease, Chemicals, Paint, Odors, Container Type Bag, Volume Absorbed per Pkg. 3.4 gal (Water)/4.1 gal (Oil)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.