Economy Kraft Paper Dispenser, Mounted
Mfr # EP-5910-12
Zoro # G3550543
product price:Â $68.95
/eaKey Features
Overall Depth
8 in
Overall Height
9 in
Material
Solid steel
Color
Black, Silver, Blue
For Use With Product Type
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EP-5910-12
Zoro #
G3550543
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
8 in
Overall Height
9 in
For Roll Width
12 in
Overall Width
18 in
Details
Item
Economy Kraft Paper Dispenser
Material
Solid steel
Color
Black, Silver, Blue
For Use With Product Type
Paper
Dispenser Orientation
Horizontal
Holds Number of Rolls
1
Dispenser Mobility
Mounted
Includes
Tear system, spring break arm for smooth dispensing
Dispenser Style
Single Roll
Mounting Type
Table-top
Description
Economy Kraft Paper Dispenser, For Roll Width 12 in, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 18 in, Overall Depth 8 in, Overall Height 9 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Mounted, Material Aluminum, Steel, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.