Round Duct Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 26 ga GA, 8 in W, 6" L, 6 1/4 in H

  • Mfr # GRR8P7PGA26

  • Zoro # G3552507


product price:  $20.15
/ea

Key Features

Duct Fitting Duct Size
8" x 7"
Width
8 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR8P7PGA26
Zoro #
G3552507
UPC #
747548279948
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8" x 7"
Width
8 in
Height
6 1/4 in
Inlet Diameter
8 in
Length
6"
Outlet Diameter
7 in
Duct Fitting Diameter
8 in x 7 in
Duct Fitting Length
6 in
Overall Width
8 in
Overall Length
6 in
Overall Height
6 in
Inside Diameter
8 in
For Nominal Duct Diameter
8 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Item
Reducer
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Material
Galvanized Steel
Color
Silver
Type
Reducer
Series
Reducers
Finish
Galvanized
Minimum Pressure Rating
3 in wc
Shape
Straight
Compatible with Brand
Greenseam
Weight
0.95 lb
Compatible with Series
LEED(R)
Maximum Temperature Rating
212 Degrees F
Connection Type
Press Fit
End Type
Plain
Maximum Pressure Rating
3 in wc
Product Type
Reducer

Description

Duct Reducer, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Inside Diameter 8 in, Overall Length 6 in, Product Type Reducer, Weight 0.95 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.