Cut-Resistant Gloves, Cut Level A4 , Uncoated , Uncoated , None , 6

  • Mfr # 234X-06

  • Zoro # G3553774


product price:  $8.69
/ea

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234X-06
Zoro #
G3553774
UPC #
038054997366
Country of Origin
Guatemala

Dimensions

Glove Size
6
Glove Length
10.25 in
Thickness
15 gaugeuge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
0
Series
234X
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
HPPE
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Palm Material
HPPE
Standards
ANSI 105, EN388, TAA Compliant
ANSI/ISEA Puncture Level
3
Finger Material
HPPE
Insulated
No
Puncture Resistant
No
Glove Back Material
HPPE
Glove Hand Style
Ambidextrous
Brand and Series
Showa 234X
Thumb Style
Wing
Suggested Use Environment
Dry
Glove Cut
Gunn
Stitching Material
HPPE
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Abrasion Cycles
0
Knit Material Color
Gray
Palm Type
Uncoated
Touchscreen Compatible
No
Hem Style
Finished
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
EN 388 Rating
4X42D
Includes Reinforced Thumb Crotch
No
Reversible
No
Double-Dipped
No
Silicone-Free
No
Sold As
Individual
Latex-Free
No
Lint-Free
No
Finger Coverage
Full Finger

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42D, Standards ANSI 105, EN388, TAA Compliant, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left or Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.