Reflective Tape, W 2 In, White

  • Mfr # 18800

  • Zoro # G3553837


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
2"
Length
50 yd
Thickness
8 mil
Performance Temp.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18800
Zoro #
G3553837
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd
Thickness
8 mil

Details

Item
Dot C-2 Conspicuity Tape
Color
White
Performance Temp.
175
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Minimum Application Temperature
65 Degrees F
Indoor or Outdoor Use
Outdoor
Maximum Adhesion Time
5 yr
Maximum Application Temperature
175 Degrees F
Reflective Technology
Micro Prismatic
Product Form
Roll
Maximum Operating Temperature
175 Degrees F
Package Configuration
Kiss-Cut Roll
Backing Texture
Smooth

Description

Reflective Tape, Reflective Color White, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.