Dimnd Saw Bld, Dry, Sgmntd Rim, 4-1/2 In Di (Discontinued)
- Mfr # 168326
- Zoro # G3554162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
168326
Zoro #
G3554162
UPC #
092333911696
Country of Origin
Unknown
Dimensions
Blade Dia.
4-1/2"
Plate Thickness
0.250"
Cutting Depth
1-1/8"
Details
Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
5/8, 7/8"
Diamond Knockout
No
Grade
Better
Max. RPM
8000
Application
Tuckpointing
Item
Diamond Saw Blade
For Use With
Hand Held Saws, Grinders
Blade Type
Segmented Rim
Description
Diamond Saw Blade, Blade Dia. 4 1/2 in, Cutting Type Dry, Rim Type Segmented, Grade Better
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.