Cord, 6/4 SOOW 600V-Blk-500 RL

  • Mfr # 01824.38.01

  • Zoro # G3554253


product price:  $3,120.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Number of Strands
101
Jacket Color
Black
Number of Conductors
4
Standards
MSHA, RoHS
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01824.38.01
Zoro #
G3554253
UPC #
079407111893
Country of Origin
United States

Dimensions

Conductor Size
6 AWG
Overall Length
500 ft

Details

Item
Portable Cord
Number of Strands
101
Jacket Color
Black
Number of Conductors
4
Standards
MSHA, RoHS
Voltage
600 V
Conductor Material
Copper
Trade Designation
SOOW
Conductor Insulation Material
EPDM
Series
Carolprene
Ampacity at Maximum Temperature
45 A
Conductor Design
Stranded
Number of Ground Conductors
0
Packaging
Spool
Conductor Insulation Color
Black, Green, Red, White

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Color Black, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.