Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Pushbutton Enclosure, 6 Hole, 22mm, 304 SS PB06225M24

Pushbutton Enclosure, 6 Hole, 22mm, 304 SS (Discontinued)

  • Mfr # PB06225M24
  • Zoro # G3554661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB06225M24
Zoro #
G3554661
UPC #
639889812192
Country of Origin
Unknown

Dimensions

Hole Size
22mm
Panel Cutout Diameter
22 mm

Details

Number of Columns
2
Item
Push Button Enclosure
Material
Stainless Steel
Number of Holes
6
NEMA Rating
4X, 12, 13
Color
Silver
Standards
cUL, UL Listed, UL File No. E118617
For Use With
22 mm Pushbuttons, Selector Switches, Pilot Lights
Includes
Mounting Flange, Neoprene Gasket
Mounting Style
External Feet
Type
Miniature
NEMA Enclosure Rating
12, 13, 4X

Description

Push Button Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 4X, 12, 13, Hole Size 22mm, Material Stainless Steel, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Miniature, For Use With 22 mm Pushbuttons, Selector Switches, Pilot Lights, Mounting Style External Feet, Standards cUL, UL Listed, UL File No. E118617

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.