Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-680FA
Zoro #
G3555054
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
3 11/32 in H x 2 1/2 in W x 1 1 2 in D
Details
Type
Series 1000 Override, Setpoint, and Fahrenheit Temperature Display
Connection
Plug In Terminal Port
For Use With
APOGEE Automation System
Inputs
10K ohm Thermistor Type II
Features
Desert Beige
Display
LCD
Item
Room Temperature Sensor
Description
Room Temperature Sensor, Features Desert Beige, For Use With APOGEE Automation System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.