Traffic Cone, PVC, High-Intensity Prismatic, 28 in Height, 7 lb, Lime

  • Mfr # 6FHA7

  • Zoro # G3555124


product price:  $33.25
/ea

Key Features

Color
Lime
Material
PVC
Height
28 in
Weight
7 lb
Outside Diameter
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FHA7
Zoro #
G3555124
UPC #
190735540541
Country of Origin
China

Dimensions

Height
28 in
Outside Diameter
11 1/2 in
Storage Size Width
14 1/2 in
Base Dimension
14 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
14 1/2 in
Base Length
14 1/2 in
Base Width
14 1/2 in
Height of Reflective Stripe
(1) 6 in
Cone Outside Diameter - Bottom
11 1/2 in

Details

Item
Traffic Cone
Color
Lime
Material
PVC
Weight
7 lb
Standards
ASTM D4956 - 07, MUTCD, NCHRP-350
Base Material
PVC
Meets MUTCD Requirements
No
Retroreflective Collar
Yes
Traffic Cone Product Group
Traffic Cones with Bands
Base Color
Fluorescent Lime
Traffic Cone Shape
Standard
Retroreflective Collar Material
Polycarbonate
Recessed Collar
No
Grabber Top
No
Base Shape
Square
Legend
Blank
Number of Reflective Stripes
2
Includes Reflective Striping
Yes
Collapsible
No
Cone Style
Standard
Reflective Stripe Material
Polycarbonate
Cone Weight
7 lb
Reflective Grade
High-Intensity Prismatic

Description

Traffic Cone with Bands, Base Color Fluorescent Green, Product Type Traffic Cone with Bands, Cone Height 28 in, Cone Color Green, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Reflective Grade High-Intensity Prismatic, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Outside Diameter - Bottom 11 1/2 in, Cone Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.