This item is Discontinued.

3M VHB Tape, 3/4 In x 18 yd., Gray 3/4-18-RP45

VHB Tape, 3/4 In x 18 yd., Gray (Discontinued)

  • Mfr # 3/4-18-RP45
  • Zoro # G3555142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4-18-RP45
Zoro #
G3555142
UPC #
888519024102
Country of Origin
Unknown

Dimensions

Length
18 yd.
Width
3/4"
Thickness
45 Mil

Details

Item
VHB Tape
Tensile Strength
85 lb./in.
Adhesion Strength
320 oz./in.
Color
Gray
Performance Temp.
50 Degrees to 200 Degrees F
Material
Acrylic Foam

Description

VHB Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.