This item is Discontinued.

Omron Relay, 5Pin, SPDT, 20A NO/10A NC, 24VDC G8P-1C2T-F-DC24

Relay, 5Pin, SPDT, 20A NO/10A NC, 24VDC (Discontinued)

  • Mfr # G8P-1C2T-F-DC24
  • Zoro # G3555483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8P-1C2T-F-DC24
Zoro #
G3555483
UPC #
-
Country of Origin
Indonesia

Details

Coil Volts
24V DC
Contact Material
Silver Alloy
Electrical Connection - Power Relay
1/4 in Tab Terminal
Item
Enclosed Power Relay
Standards
UL Listed, CSA Certified, VDE
Contact Form
SPDT
Status Indicator
No
Base Type
Square

Description

Enclosed Power Relay, Contact Form SPDT, Status Indicator No, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.