Round Duct Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 24 ga GA, 8 in W, 6" L, 6 1/4 in H

  • Mfr # GRR8P7PGA24

  • Zoro # G3555702


product price:  $24.15
/ea

Key Features

Duct Fitting Duct Size
8" x 7"
Width
8 in
For Use With
Greenseam Duct system
Gauge
24 ga
Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR8P7PGA24
Zoro #
G3555702
UPC #
747548280012
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8" x 7"
Width
8 in
Height
6 1/4 in
Inlet Diameter
8 in
Length
6"
Outlet Diameter
7 in
Duct Fitting Diameter
8 in x 7 in
Duct Fitting Length
6 in
Overall Width
8 in
Overall Length
6 in
Overall Height
6 in
Material Thickness
24 ga
Inside Diameter
8 in
For Nominal Duct Diameter
8 in

Details

For Use With
Greenseam Duct system
Gauge
24 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Item
Reducer
Special Features
Pre-Sealed
Duct Fitting Material
Galvanized Steel
Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Type
Reducer
Series
Reducers
Weight
0.95 lb
Maximum Pressure Rating
3 in wc
Compatible with Brand
Greenseam
Maximum Temperature Rating
212 Degrees F
Shape
Straight
Connection Type
Press Fit
Compatible with Series
LEED(R)
End Type
Plain
Minimum Pressure Rating
3 in wc
Product Type
Reducer

Description

Duct Reducer, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Inside Diameter 8 in, Overall Length 6 in, Product Type Reducer, Weight 0.95 lb, Material Thickness 24 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.