This item is Discontinued.

Central Carton Tape, Natural, 3 In. x 450 Ft., PK10 K6151

Carton Tape, Natural, 3 In. x 450 Ft., PK10 (Discontinued)

  • Mfr # K6151
  • Zoro # G3555711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K6151
Zoro #
G3555711
UPC #
-
Country of Origin
Unknown

Dimensions

Length
450 ft.
Width
3"
Thickness
6.5 mil
Height
3"

Details

Item
Carton Sealing Tape
Color
Natural
Tensile Strength
79 lb./in.
Adhesive
Polypropylene Based Co-Polymer
Shape
Continuous Roll
Performance Temp.
110 Degrees F
Material
Fiberglass Reinforced Kraft Paper

Description

Carton Sealing Tape, Package Quantity 10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.