2 1/2 in Drive Impact Socket Standard Socket, Black Sulfate (Discontinued)
- Mfr # S620H4-38
- Zoro # G3555946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S620H4-38
Zoro #
G3555946
UPC #
663023092591
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
2 1/2 in
Overall Length
6 1/2 in
Size
4-3/8"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Item
Impact Socket
Output Type
Hex
Impact Rated
No
Drive Type
Square
Finish
Black Sulfate
Description
Impact Socket, Drive Type Square, Drive Size 2 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.