This item is Discontinued.

Schneider Electric Safety Controller, 24VDC, 16Input, Profibus XPSMC16ZP

Safety Controller, 24VDC, 16Input, Profibus (Discontinued)

  • Mfr # XPSMC16ZP
  • Zoro # G3556813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSMC16ZP
Zoro #
G3556813
UPC #
785901443476
Country of Origin
France

Dimensions

Width
2.91"
Height
5.96"
Depth
6.02"

Details

Item
Safety Controller
Mounting
Surface or DIN rail
Enclosure Material
Plastic
IP Rating
20
Input Power
24VDC
Safety Output Configuration
4NO
Safety Output Ratings
1.5 A @ 24V DC
Number of Inputs
16
Features
1 RJ45 (Programming + Modbus), 1 Profibus
Response Time
20 msec.
Operating Temp.
-10 to 55 Degrees C
Standards
CSA, TUV, UL

Description

Safety Controller, Number of Inputs 16, Safety Output Ratings 1.5 A @ 24V DC, Safety Output Configuration 4NO, Response Time 20 msec, Mounting Surface or Din Rail, Enclosure Material Plastic, IP Rating 20, Input Power 24V DC, Height 5.96 in, Width 2.91 in, Depth 6.02 in, Operating Temp. -10 to 55 Degrees C, Features 1 RJ45 (Programming + Modbus), 1 Profibus, Standards CSA, TUV, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.