This item is Discontinued.

Mk Diamond Products Drum, For 2AHW4, 6 In Dia, 12-Point Steel 158586

Drum, For 2AHW4, 6 In Dia, 12-Point Steel (Discontinued)

  • Mfr # 158586
  • Zoro # G3557285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158586
Zoro #
G3557285
UPC #
092333790253
Country of Origin
United States

Dimensions

Dia. (In.)
6
Drum Size
6 x 8"

Details

Item
Replacement Drum
For Use With
2AHW4
Includes
(1) 8" Steel Drum, (114) 12-Point Blunt Tooth Cutting Wheels, (216) Steel Spacers, And (6) Hardened Steel Shafts
Application
For Removal Of Paint Or Coatings, To Clean And Prepare Concrete Surfaces Prior To Coating, Re-Coating, And Floor Covering Installation
Number of Pieces
1

Description

Replacement Drum, For Use With 2AHW4, Application For Removal Of Paint Or Coatings, To Clean And Prepare Concrete Surfaces Prior To Coating, Re-Coating, And Floor Covering Installation, Drum Size 6 x 8 in, Includes (1) 8 in Steel Drum, (114) 12-Point Blunt Tooth Cutting Wheels, (216) Steel Spacers, And (6) Hardened Steel Shafts, Number of Pieces 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.