This item is Discontinued.

Ingersoll-Rand 1 1/2 in Drive Impact Socket Standard Socket, Black Sulfate S612H1-1316

1 1/2 in Drive Impact Socket Standard Socket, Black Sulfate (Discontinued)

  • Mfr # S612H1-1316
  • Zoro # G3557346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S612H1-1316
Zoro #
G3557346
UPC #
663023090894
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 1/2 in
Overall Length
3 5/16 in
Size
1-13/16"
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Item
Impact Socket
Impact Rated
No
Drive Type
Square
Finish
Black Sulfate
Output Type
Hex

Description

Impact Socket, Drive Type Square, Drive Size 1 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.