This item is Discontinued.

Oralite Reflective Tape, W 2 In, Red/White, PK100 18352

Reflective Tape, W 2 In, Red/White, PK100 (Discontinued)

  • Mfr # 18352
  • Zoro # G3557495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18352
Zoro #
G3557495
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
18"
Thickness
8 mil

Details

Item
Reflective Tape, 10 yr
Color
11" Red/7" White
Type
Truck and Trailer
Material
Polyester
Performance Temp.
175
Adhesion Strength
96 oz./in.
Package Type
Roll
Standards
FMVSS 108, DOT-C2, NHTSA

Description

Reflective Tape, 10 yr, Width 2 in, Length 18 in, Thickness 8 Mil, Adhesion Strength 96 oz/in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.