Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Pushbutton Enclosure, 7.30 in. H, 3 Hole PB03225M16

Pushbutton Enclosure, 7.30 in. H, 3 Hole (Discontinued)

  • Mfr # PB03225M16
  • Zoro # G3557784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB03225M16
Zoro #
G3557784
UPC #
639889812468
Country of Origin
Unknown

Dimensions

Hole Size
22mm
Conduit Size
No Conduit Entrance Holes Provided
Height
7.30 in
Width
3.00 in
Depth
3.50 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Height
7 5/16 in

Details

Number of Columns
1
Item
Push Button Enclosure
Material
316L Stainless Steel
Number of Holes
3
NEMA Rating
4X, 12, 13
Color
Silver
Type
Miniature
Mounting Style
External Feet
For Use With
22mm Pushbuttons, Selector Switches, Pilot Lights
Includes
Mounting Flange, Neoprene Gasket
Standards
cUL, UL Listed, UL File No. E118617
NEMA Enclosure Rating
12, 13, 4X

Description

Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 4X, 12, 13, Conduit Size No Conduit Entrance Holes Provided, Hole Size 22mm, Material 316L Stainless Steel, Height 7.30 in, Width 3.00 in, Depth 3.50 in, Color Silver, Includes Mounting Flange, Neoprene Gasket, Type Miniature, For Use With 22mm Pushbuttons, Selector Switches, Pilot Lights, Mounting Style External Feet, Standards cUL, UL Listed, UL File No. E118617

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.