240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CR305C003

  • Zoro # G3557854


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CR305C003
Zoro #
G3557854
UPC #
094714461738
Country of Origin
United States

Dimensions

NEMA Contactor Size
1
Height
4.5 in
Width
3.94 in
Depth
3.1 in
NEMA Size
1
Overall Width
3.06 in
Mounting Hole Distance - Width
1.5 in
Overall Depth
4.5 in
Mounting Hole Distance - Height
4 in
Overall Height
3.94 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
10 hp
Auxiliary Contact Form
1NO
Hz
50/60
Standards
cULus, UL Listed, WEEE B2C/B2B
Series
CR305
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
1
Reversing Capability
Non-Reversing
Phase
Three
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Full Load Current - Inductive
27 A
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Frequency
50/60 Hz
Contactor Style
NEMA
Coil Voltage
240V AC
Resistance Properties
Temperature Resistant
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.