This item is Discontinued.

Wera Screwdriver #3 Round 05032072002

Screwdriver #3 Round (Discontinued)

  • Mfr # 05032072002
  • Zoro # G3558606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05032072002
Zoro #
G3558606
UPC #
-
Country of Origin
Czechia

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
10-1/2"

Details

Item
Screwdriver
Tip Style Group
Square
Handle Material
Multicomponent
Handle Design
Ergonomic with Antiroll
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Tip Style
Robertson Square Recess
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Screwdriver, Tip Size #3, Robertson Square Recess, Overall Length 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.